Beli motor fan radiator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Thermaltake TOUGHFAN 12 High Static Pressure Radiator Fan (Single Fan Pack)Deskripsi:TOUGHFAN 12 High Static Pressure Radiator Fan (Single Fan Pack)CL-F117-PL12BL-AThermaltake TOUGHFAN PWM-controlled high static pressure fan features an optimized structure to maximize high-end cooling needs.Unparalleled Cooling PerformanceThe TOUGHFAN is a PWM controlled fan which is designed to perform at a maximum operating speed of up to 2000 RPM allowing unparalleled cooling performance.Exceptional Blade DesignFeaturing high tensile strength and low thermal expansion coefficient materials, the fan blade is built with special liquid crystal polymer (LCP), a compound which minimizes vibration when the fan is operating at full speed.Metal-Reinforced Motor HubThe TOUGHFAN’s center is constructed with a full steel motor hub providing enhanced stability and durability.The 2nd Generation Hydraulic BearingThe 2nd generation hydraulic bearing incorporates a new shaft design with inside etches allowing preservation of lubricant on both sides whilst reducing noise during operation. Lowering audible levels and extending lifespan.Built for Superior CoolingThe TOUGHFAN is designed for all cooling applications. It’s your perfect go to solution whether your using it as radiator fan or on a air cooler. Level up with the TOUGHFAN for superior cooling performance.Anti-Vibration Mounting SystemThe in-mold injection anti-vibration rubber pads dampen the vibration of the fan allowing the fan to spin at higher levels without compromising noise levels. The fan is designed with 80% coverage for all corners, maintaining low noise levels when in operation.atribut:
- Color: Black
- P/N: CL-F117-PL12BL-A
- Fan Dimensions (mm): 120x120x25
- Fan Started Voltage (V): 9.0
- Fan Rated Voltage (V): 12
- Rated Current (A): 0.12
- Bearing Type: Hydraulic Bearing Gen. 2
- Connector: 4 Pin PWM
- Fan Speed (rpm): 500 ~ 2000 With L.N.C PWM 500~1500
- Input Power (W): 1.44
- Life Expectation (hour): 40000 at 25°C
- Max. Static Pressure (mm-H2O): 2.41
- Maximum Air Flow (cfm): 58.35
- Noise Level (dBa): 22.3 (without L.N.C), 19.2 (with L.N.C)
- ASPIRA Motorcycle Tyre Front Tubeless Sportivo (Ban Luar Motor)Deskripsi:Aspira Premio Sportivo menawarkan pengalaman baru berkendara bagi para penggemar touring. Didukung teknologi Duo Massimo yang membedakan tapak ban depan dan belakang sesuai fungsinya. Desain pattern ban depan mengarah ke belakang dengan alur memanjang unt
- SanACE AC Fan with Plug Cord (Kipas AC dengan Kabel Colokan)atribut:
- Angular Dimension (mm): □120
- Expected Life (hour): 25000
- Rated Voltage (V): AC100
- Air Volume (m³/minute): 2.9 (60Hz)
- Finishing Material: Frame: aluminum die,cast, Blade: Resin (PPHOX)
- Sound Pressure Level (dBA): 45 (60Hz)
- Static Pressure (Pa): 68.7 (60Hz)
- Thickness (mm): 38
- AISIN Water PumpDeskripsi:AISIN takes pride in being the No. 1 Water Pump supplier to Japanese automobile manufactures. Utilizing the experience and knowledge gained throughout the years of cooperation directly with automotive manufacturers, AISIN is able to employ a technological advantage in manufacturing and supplying the best in quality and the most durable of products. With this momentum, AISIN is increasing the development, manufacturing and supply for European and American automobile manufacturers.AISIN Water Pumps provide optimal cooling without creating excess load to the engine. AISIN’s advanced aluminium die-casting technology allows for size and weight reductions without sacrificing cooling performance. The highest quality materials are used, creating stronger body design and resistance to corrosion. Advanced technological design produces smooth coolant flow channels, efficient rotors, ball bearings, and carbon ceramic mechanical sealing for optimum cooling performance and longevity.atribut:
- OEM Number: 16100-87249/87508
- Car Model: Xenia New VVT-i '07-,Sirion (Long)
- SanACE AC Fan (Kipas Pendingin)Deskripsi:The heat source of the device and the inside of the control panel are forcibly cooled by the blower of the fan. By controlling the temperature rise of parts, the life of the equipment is extended. Simply connect an AC power supply to operate easily (2 wires). Cooling heat sources for communication equipment, control equipment, power supplies, etc. Air blowing, circulation, diffusion.
- Fuji Special Metal Protest Formula Pipe Coupler Connectoratribut:
- Material: Body:Free-machining brass rod (C3604 BD-F), Nut:Forging brass rod (C3771 BD)
- Usable Fluids: Oil, Steam and Water
- Fluid Temperature: -20 to 150degrees
- Usage Pressure: 15MPa
- RS PRO DC motor RS Pro brushless 24Vatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- DENSO Klakson Disc untuk Mobil (Horn)Deskripsi:Klakson Disc 12V Set. - Menggunakan vibrator untuk memperkuat suara sesuai resonansinya - Desain pipih sehingga celah udara sempit memiliki karakteristik frekuensi yang tinggi dalam ukuran yang kecil. Warna suara yang khas dan sangat efektif untuk memberikan peringatan. Pemakaian:Untuk kendaraan penumpang dan truk ringan.
- IRC Motorcycle Tyre Tubeless (Ban Luar Motor)Deskripsi:Desain telapak ban yang kokoh dan elegan dengan fungsi kenyamanan berkendara yang optimal pada saat traksi, pengereman dan manuver di jalan
- Thermaltake Radiator Fan Toughfan 12Deskripsi:Thermaltake TOUGHFAN PWM-controlled high static pressure fan features an optimized structure to maximize high-end cooling needs.atribut:
- Connector: 4 PIN PWM
- Fan Dimensions (mm): 120x120x25
- Life Expectation (hour): 40000 (25C)
- OPENBUILDS Eccentric Spaceratribut:
- Inner Diameter (ID) (mm): 5 (M5)
- Material: Carbon Steel
- DENSO Spark Plug Iridium Power IK Series for Car (Busi Mobil)Deskripsi:- 0.4mm Iridium tipped laser welded Fine Wire center electrode reduces required voltage and improves firing performance - Tapered cut U-Groove ground electrode increases ignitability and decreases Quenching - Machine Rolled Threads prevent seizing or cross threading during installation and removal - 100% pre-fired to assure the highest quality possible - Purified alumina powder Insulator provides exceptional strength and thermal conductivity - Five rib insulator prevents Flashover - Copper-glass seal bonds Center Electrode and insulator for a gas-tight seal.atribut:
- Thread Size: 14mm
- Thread Pitch: 1.25mm
- Seat Type: Gasket
- Hex size: 16mm
- Resistor Value: 5000ohm
- Torque Specs: Cast iron: 26-30lb.Ft., Aluminium: 15-22lb.Ft.
- Overall Height: ISO
- Orientalmotor Brushless DC Motor BLM Series AC Typeatribut:
- Electromagnetic Brake: Without
- Fort AC-Axial Blower Fan (Kipas Blower Aksial)atribut:
- Voltage (V): AC 220-240
- Frequency (Hz): 50/60
Daftar Harga motor fan radiator Terbaru October 2026
| Thermaltake TOUGHFAN 12 High Static Pressure Radiator Fan (Single Fan Pack) | Rp369.900 |
| ASPIRA Motorcycle Tyre Front Tubeless Sportivo (Ban Luar Motor) | Rp199.900 |
| SanACE AC Fan with Plug Cord (Kipas AC dengan Kabel Colokan) | Rp999.900 |
| HITACHI Motors (Dinamo motor/Elektric Motor) | Rp2.099.900 |
| AISIN Water Pump | Rp549.900 |
| SanACE AC Fan (Kipas Pendingin) | Rp819.900 |
| Fuji Special Metal Protest Formula Pipe Coupler Connector | Rp84.900 |
| RS PRO DC motor RS Pro brushless 24V | Rp2.699.900 |
| DENSO Klakson Disc untuk Mobil (Horn) | Rp129.900 |
| IRC Motorcycle Tyre Tubetype (Ban Luar Motor) | Rp189.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/6vP106361247-1.jpg)
/P102180518-1.jpg)
/SanACE%20AC%20Fan%20with%20Plug%20Cord%20(Kipas%20AC%20dengan%20Kabel%20Colokan)/feP105404554-1.jpg)
/3eP103773122-5.jpg)

/SanACE%20AC%20Fan%20(Kipas%20Pendingin)/2sP106563100-1.jpg)


/P102212493-1.jpg)
/P103100238-1.jpg)
/P103100618-1.jpg)


/P102225455-1.jpg)

/Fort%20AC-Axial%20Blower%20Fan%20(Kipas%20Blower%20Aksial)/bzP103842431-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)